Shop All Electrical Boxes
Racoorporated
Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 8601
Zoro # G907905627
product price: $8.19
/ea
Sold in multiples of 25 for $204.75
$204.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8601
- Zoro # G907905627
- UPC # 50169006016
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 2-1/2 in |
Depth | 3.782 in |
Height | 4.219 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Knockouts | 1/2 in |
Features | 3 in. x 2 in., 3-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with seven 1/2 in. knockouts; Includes plaster ears for "cut-in" or "old work" applications; 18 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Bracket Type | No Bracket |
Plaster Ears | Yes |
Packaging Type | No Packaging |
Power Distribution Features | Fire Rated |
Wiring System | Nonmetallic Sheathed Cable |
Fire Resistance | Yes |
Certified Listed | UL Listed |
Ends Cable | 4 |
Gangable | Yes |
Type | Switch BoxBox |
Description
3 x 312 Deep Steel Gangable Switch Box, Plaster Ears, Use NonMetallic Sheathed Cable Clamps, Each 12 Knockouts, 18 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22964183)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- WIREMOLD Electrical Box, Rectangular Box, 1 Gang, PVC, Rectangular (NMW2-D)
- Racoorporated Electrical Boxes