Shop All Electrical Boxes
Racoorporated
Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 8590
Zoro # G607905385
Sold in multiples of 25 for $166.25
$166.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # 8590
- Zoro # G607905385
- UPC # 50169005903
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 2 in |
Depth | 3-1/2 in |
Height | 4.219 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Description
3 x 312 Deep Switch Box, Ears, 12 Knockouts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 15A, 14/3 (1TNC1)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS271)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (LC1D65AB7)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, on delay, 24...240V AC DC (RE22R1MAMR)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACO Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (8590)
- Racoorporated Electrical Boxes