Shop All Electrical Boxes
Racoorporated
Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular
Mfr # 674
Zoro # G607905545
product price: $6.59
/ea
Sold in multiples of 5 for $32.95
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16.5 cu in
- Box Type Handy Box
- Number of Gangs 1
- Material Steel
- Width 2.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 674
- Zoro # G607905545
- UPC # 50169006740
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2.11 in |
Depth | 2.20 in |
Height | 4 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 16.5 cu in |
Box Type | Handy Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Bracket Type | No Bracket |
Features | Welded construction; 4 in. x 2 in., 2-1/8 in. deep; Supplied with eight 3/4 in. knockouts; 16.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Knockouts | 3/4 in |
Fire Resistance | Yes |
Certified Listed | UL Listed |
Power Distribution Features | Fire Rated |
Packaging Type | No Packaging |
Type | Box |
Drawn or Welded | Welded |
Wiring System | Conduit |
Description
4 x 218 Deep Steel Handy Box, 8 Each 34 Knockouts, Welded Corners, 1612 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Red (51101)
- LEVITON Wallplates Pj3-T (80511-T)
- LUTRON Lighting Dimmer, 120V, White, Rocker (MA-R-WH)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- SOUTHWIRE Electrical Box, 50 cu in, Junction Box, 4 Gang, Steel, Square (52181-3/4)
- Racoorporated Electrical Boxes