Shop All Electrical Boxes
Racoorporated
Electrical Box, 15.8 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 8355
Zoro # G407905325
product price: $7.69
/ea
Sold in multiples of 20 for $153.80
$153.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.8 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8355
- Zoro # G407905325
- UPC # 50169003558
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3-1/2 in |
Depth | 3.032 in |
Height | 3-5/8 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 15.8 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Knockouts | 1/2 in |
Features | 3 in. x 2 in., 2-27/32 in. deep; L clamps provided for non-metallic sheathed cable (NMSC); Extra wide for ease of GFCI installation; Gauging notches at 3/8 in., 1/2 in. and 5/8 in.; Supplied with one 1/2 in. knockout; Includes nails to fasten box to wood stud; Non-gangable; Acceptable for use in 2-hour fire rated walls |
Bracket Type | No Bracket |
Ends Cable | 4 |
Packaging Type | No Packaging |
Certified Listed | UL Listed |
Gangable | Yes |
Fire Resistance | Yes |
Power Distribution Features | Fire Rated |
Wiring System | Nonmetallic Sheathed Cable |
Type | Switch BoxBox |
Description
3 x 278 Deep S Bracket Switch Box With Attached Nails, Steel, Non Gangable, NonMetallic Sheathed Cable Clamps, 12 Knockout, 18 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- LEVITON EXTENSION CORD 15A 37ft (GSCA1-37E)
- POWERCOMM Coax Mini 8 9ft Grey (215-35241)
- VIRTUAL 02209ME 100 ft. Orange Round Vinyl Extension Cord (VI2670416)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133545)
- Racoorporated Electrical Boxes