Shop All Electrical Boxes
Racoorporated
Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round
Mfr # 296
Zoro # G307905647
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.8 cu in
- Box Type Ceiling Box
- Material Steel
- Width 4-1/2 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 296
- Zoro # G307905647
- UPC # 50169002964
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4-1/2 in |
Depth | 1-1/2 in |
Height | 4-1/4 in |
Conduit Size | 1/2 in |
Size | 4 in |
Actual Depth | 2 in |
Details
Item | Electrical Box |
Capacity | 15.8 cu in |
Box Type | Ceiling Box |
Material | Steel |
Opening Shape | Round |
Features | Constructed of pre-galvanized steel; No protruding ground screw or fan mounting screws allows easy installation; Steel cover protects wires from damage, paint, and drywall compound during installation; Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures; #10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw; Easy to follow instructions and mounting hardware included; Supplied with five 1/2 in. knockouts; 1/2 in. side knockouts |
Bracket Type | No Bracket |
Knockouts | 1/2 in |
Raised Ground | Yes |
Certified Listed | UL Listed |
Ceiling Fan Lbs. | 70 lb |
Type | Box |
Cubic Capacity | 15.8 cu.in |
Fixture Type | Ceiling;Light |
Fixture Lbs. | 150 lb |
Ceiling Fan Rated | Yes |
Packaging Type | No Packaging |
Drawn or Welded | Drawn |
Description
4 Octagon Ceiling Fan Box, 112 Deep, Three 12 Knobs 2 Non Metallic Cable Clamps, 155 CUIN Capacity, Acceptable For Ceiling Fan Support, Individually Packaged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RV-A4)
- LEVITON GFI Receptacle (GFNL2-HGE)
- HUBBELL 30A Locking Plug 2P 3W 250VAC BK/WT (HBL3331GC)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- THOMAS Electrical Box, Outlet Box, PVC (6075022)
- Racoorporated Electrical Boxes