Shop All Electrical Boxes
Racoorporated
Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon
Mfr # 155
Zoro # G007905428
product price: $12.49
/ea
Sold in multiples of 25 for $312.25
$312.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.5 cu in
- Box Type Ceiling/Wall Box
- Material Steel
- Width 4 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 155
- Zoro # G007905428
- UPC # 50169001554
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Height | 7 in |
Conduit Size | 1/2 in |
Size | 4 in |
Actual Depth | 2.04 in |
Details
Item | Electrical Box |
Capacity | 15.5 cu in |
Box Type | Ceiling/Wall Box |
Material | Steel |
Opening Shape | Octagon |
Color | Gray |
Features | Drawn steel construction with "TS" side-mount bracket; 4 in. x 1-1/2 in. deep; BX clamps provided for steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit; Supplied with two 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity |
Bracket Type | TS, for Metal or Wood Studs |
Knockouts | 1/2 in |
Cubic Capacity | 15.5 cu.in |
Bracket Setback | 0.5 |
Wiring System | Armored Cable/Metal Clad/MCI-A/Flex |
Type | Box |
Power Distribution Features | Fire Rated |
Packaging Type | No Packaging |
Drawn or Welded | Drawn |
Certified Listed | UL Listed |
Fixture Lbs. | 50 lb |
Description
4 x 112 Deep Octagon Box, TS Style Bracket, BX Clamps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Buttsplice 10 Pk (TM1001BS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- SQUARE D Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V (9080LBA361104)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- Racoorporated Electrical Boxes