Shop All Electrical Boxes
Racoorporated
Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon
Mfr # 150
Zoro # G007905374
product price: $7.99
/ea
Sold in multiples of 24 for $191.76
$191.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.5 cu in
- Box Type Ceiling/Wall Box
- Material Steel
- Length 2 in
- Width 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 150
- Zoro # G007905374
- UPC # 50169001509
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 2 in |
Width | 4-3/4 in |
Depth | 1-1/2 in |
Height | 3.64 in |
Size | 4 in |
Dimensions | 2 in x 4.75 in x 3.64 in |
Details
Item | Electrical Box |
Capacity | 15.5 cu in |
Box Type | Ceiling/Wall Box |
Material | Steel |
Opening Shape | Octagon |
Color | Gray |
Bracket Type | No Bracket |
Features | Drawn steel construction with nonmetallic sheathed cable (NMSC); 4 in. x 1-1/2 in. deep; Includes plaster ears for "cut-in" or "old work" applications; Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity |
Knockouts | 1/2 in |
Drawn or Welded | Drawn |
Packaging Type | No Packaging |
Fixture Lbs. | 50 lb |
Wiring System | Nonmetallic Sheathed Cable |
Type | Box |
Power Distribution Features | Fire Rated |
Certified Listed | UL Listed |
Description
4 x 112 Deep, Old Work Bracket Octagon Box, Steel, 12 Knockouts, 1512 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-3PK)
- FLEX-STRUT U Fitting For FS-100/FS-201 Channel (FS-5311-5 E/G)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- EATON Cutler-Hammer Thermal Unit, 3.37 to 3.68A (FH28)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- Racoorporated Electrical Boxes