Shop All Electrical Boxes
Racoorporated
Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 574
Zoro # G607905620
product price: $11.39
/ea
Sold in multiples of 25 for $284.75
$284.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 574
- Zoro # G607905620
- UPC # 50169005743
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 2.203 in |
Depth | 2-3/4 in |
Height | 7 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Knockouts | 1/2 in |
Features | 3 in. x 2 in., 2-3/4 in. deep; Includes "TS" side-mount bracket with gauging tabs and recessed nailing spurs; BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible conduit; Gangable switch boxes offer the option of constructing a box to hold two or more devices; Supplied with five 1/2 in. knockouts; 14 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Bracket Type | TS, for Metal or Wood Studs |
Bracket Setback | 0.5 |
Wiring System | Armored Cable/Metal Clad/MCI-A/Flex |
Type | Switch BoxBox |
Ends Cable | 4 |
Packaging Type | No Packaging |
Gangable | Yes |
Certified Listed | UL Listed |
Power Distribution Features | Fire Rated |
Fire Resistance | Yes |
Description
3 x 234 Deep Switch Box, TS Style Bracket BX Clamps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/2 (ES200150)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- SQUARE D Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC (9080LBA262101)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-2M)
- Racoorporated Electrical Boxes