Shop All Electrical Boxes
Racoorporated
Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular
Mfr # 8663
Zoro # G907905603
product price: $4.25
/ea
Sold in multiples of 50 for $212.50
$212.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 cu in
- Box Type Handy Box
- Number of Gangs 1
- Material Steel
- Width 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8663
- Zoro # G907905603
- UPC # 50169006634
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-1/8 in |
Depth | 1-7/8 in |
Height | 4 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 13 cu in |
Box Type | Handy Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Description
178 Deep Steel Handy Box, 8 Each 34 Knockouts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- KNIPEX End Ferrules, 6 AWG (16mm2) Long, PK100 (97 99 358)
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD6)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133400)
- Racoorporated Electrical Boxes