Shop All Electrical Boxes
Racoorporated
Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 8500
Zoro # G507905430
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2.154 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8500
- Zoro # G507905430
- UPC # 50169005002
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 2.154 in |
Depth | 2-1/2 in |
Height | 4.192 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Description
3 x 212 Deep, Steel, Gangable Switch Box, Plaster Ears, 8 Each 12 Knockouts, 1212 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- GAMPAK CONNECTR CORDGRP 1/2"" (49212)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- CARLON Electrical Box, 18 cu in, Ceiling Box, Polycarbonate, Round (B518A-UPC)
- Racoorporated Electrical Boxes