Shop All Electrical Boxes
Racoorporated
Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 528
Zoro # G707905315
product price: $5.19
/ea
Sold in multiples of 25 for $129.75
$129.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 528
- Zoro # G707905315
- UPC # 50169005286
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 2 in |
Depth | 2-1/2 in |
Height | 3-3/8 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Knockouts | 1/2 in |
Features | 3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with three 1/2 in. knockouts; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Bracket Type | No Bracket |
Power Distribution Features | Fire Rated |
Certified Listed | UL Listed |
Gangable | Yes |
Wiring System | Nonmetallic Sheathed Cable |
Ends Cable | 4 |
Fire Resistance | Yes |
Type | Switch BoxBox |
Drawn or Welded | Welded |
Packaging Type | No Packaging |
Description
3 x 212 Deep Leveling Bumps Switch Box, Steel, Gangable, Use NonMetallic Sheathed Cable Clamps, 3 Each 12 Knockouts, 1212 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPSCO MOTO Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection (SP30A)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGE500)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-0)
- Racoorporated Electrical Boxes