Shop All Electrical Boxes
Racoorporated
Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 518
Zoro # G607905460
product price: $7.15
/ea
Sold in multiples of 50 for $357.50
$357.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2.168 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 518
- Zoro # G607905460
- UPC # 50169005187
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 2.168 in |
Depth | 2.795 in |
Height | 4.256 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Bracket Type | No Bracket |
Features | 3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible conduit; Supplied with one 1/2 in. knockouts; Includes plaster ears for "cut-in" or "old work" applications; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Knockouts | 1/2 in |
Type | Switch BoxBox |
Wiring System | Armored Cable/Metal Clad/MCI-A/Flex |
Certified Listed | UL Listed |
Packaging Type | No Packaging |
Plaster Ears | Yes |
Gangable | Yes |
Ends Cable | 4 |
Fire Resistance | Yes |
Power Distribution Features | Fire Rated |
Description
3 x 212 Deep, Switch Box, BX Clamps, Plaster Ears
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER 120VAC, COMBO MNT, SET @ 999980 (RV2-4916B)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL8452C)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 2 316L SS #7 (14WMPS-2-316L-7)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACO Electrical Box, 18.3 cu in, 1 Gang, Metallic, Rectangular (5321-5)
- Racoorporated Electrical Boxes