Shop All Electrical Boxes
Racoorporated
Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 509
Zoro # G107905632
Sold in multiples of 3 for $40.35
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # 509
- Zoro # G107905632
- UPC # 50169005095
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2-5/8 in |
Depth | 2-1/2 in |
Height | 4.219 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Knockouts | 1/2 in |
Bracket Type | No Bracket |
Features | 3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Supplied with four 1/2 in. knockouts; Includes plaster ears and clips for "cut-in" or "old work" applications; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Power Distribution Features | Fire Rated |
Number of Gang(s) | 1-Gang |
Wiring System | Conduit |
Certified Listed | cULus Listed |
Cubic Capacity | 12.5 cu.in |
Gangable | Yes |
Fire Resistance | Yes |
Packaging Type | No Packaging |
Type | Switch BoxBox |
Plaster Ears | Yes |
Description
3 x 212 Deep, Old Work Switch Box, Swing In Old Work Clips, Plaster Ears, 4 Each 12 Knockouts, 125 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 3 Pole, 240V AC (B3100)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-5)
- WEG WEG - MPW40-3-U010, MOTOR PROTECTOR BU MPW40-3-U010 (MPW40-3-U010)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- Racoorporated Electrical Boxes