Shop All Electrical Boxes
Racoorporated
Electrical Box, 12.5 cu in, Gang Box, Rectangular
Mfr # 8504
Zoro # G107905519
Sold in multiples of 20 for $111.80
$111.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Gang Box
- Width 2.203 in
- Depth 2-1/2 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # 8504
- Zoro # G107905519
- UPC # 50169005040
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 2.203 in |
Depth | 2-1/2 in |
Height | 7 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Gang Box |
Opening Shape | Rectangular |
Description
3 x 212 Deep TS Bracket Switch Box, Steel, Gangable, 6 Each 12 Knockouts, 1212 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS6M2-DV-WH)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 4A, 600V AC, Non-Indicating (SC-4)
- WIREMOLD Carpet/Tile Flange, 2 Gang, Aluminum, Floor Box (828TCAL)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Purple color - Nylon - 18 Lbs Tensile Strength (CT204CL-PURPLE)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- KILLARK Electrical Box, 28 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-2)
- Racoorporated Electrical Boxes