Shop All Electrical Boxes
Racoorporated
Electrical Box, 12.5 cu in, Gang Box, 1 Gang, Steel, Rectangular
Mfr # 8524
Zoro # G707905599
product price: $9.25
/ea
Sold in multiples of 4 for $37.00
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Gang Box
- Number of Gangs 1
- Material Steel
- Width 2.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8524
- Zoro # G707905599
- UPC # 50169005248
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 2.203 in |
Depth | 2-1/2 in |
Height | 7 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Gang Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Description
3 x 212 Deep TS Bracket Switch Box, Steel, Gangable, BX Clamps, 3 Each 12 Knockouts, 1212 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-C00-000A)
- C2G C2G 5Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Black (00710)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P (HBL7883D)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACO Electrical Box, 22.5 cu in, Plenum Box, 2 Gang, Steel, Square (226)
- Racoorporated Electrical Boxes