Shop All Electrical Boxes
Racoorporated
Electrical Box, 11.8 cu in, Ceiling/Wall Box, Steel, Octagon
Mfr # 112
Zoro # G707905360
product price: $8.35
/ea
Sold in multiples of 25 for $208.75
$208.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11.8 cu in
- Box Type Ceiling/Wall Box
- Material Steel
- Width 3-1/2 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 112
- Zoro # G707905360
- UPC # 50169001127
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 3-1/2 in |
Depth | 1-1/2 in |
Height | 3-1/2 in |
Conduit Size | 1/2 in |
Size | 3.5 in |
Details
Item | Electrical Box |
Capacity | 11.8 cu in |
Box Type | Ceiling/Wall Box |
Material | Steel |
Opening Shape | Octagon |
Color | Gray |
Knockouts | 1/2 in |
Bracket Type | No Bracket |
Features | Drawn steel construction; 3-1/2 in. x 1-1/2 in. deep; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 11.8 cu. in. capacity |
Certified Listed | UL Listed |
Wiring System | Nonmetallic Sheathed Cable |
Type | Box |
Drawn or Welded | Drawn |
Packaging Type | No Packaging |
Fixture Lbs. | 50 lb |
Description
312 x 112 Deep Steel Octagon Box, 3 Each 12 Knockouts, Use NonMetallic Sheathed Cable Clamps, 118 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30263)
- GENERAC Automatic Standby Generator, Diesel, Three Phase, 20kW, Liquid Cooled (RD02025GDAE)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (400)
- Racoorporated Electrical Boxes