Shop All Electrical Boxes
Racoorporated
Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 440
Zoro # G507905355
Sold in multiples of 50 for $347.50
$347.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10.3 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # 440
- Zoro # G507905355
- UPC # 50169004401
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 2 in |
Depth | 2 in |
Height | 4.219 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 10.3 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Knockouts | 1/2 in |
Bracket Type | No Bracket |
Features | 3 in. x 2 in., 2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; BX clamps provided for steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit; Supplied with one 1/2 in. knockout; Plaster ears allow a box to be used in "old work" applications; 10 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Plaster Ears | Yes |
Fire Resistance | Yes |
Wiring System | Armored Cable/Metal Clad/MCI-A/Flex |
Gangable | Yes |
Ends Cable | 4 |
Power Distribution Features | Fire Rated |
Certified Listed | UL Listed |
Type | Switch BoxBox |
Packaging Type | No Packaging |
Description
3 x 2 Deep Gangable Switch Box, Steel, Plaster Ears, BX Clamps, 12 Knockout, 10 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-025-39)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD7260)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- Racoorporated Electrical Boxes