Shop All Conduit Bodies & Covers
Racoorporated
34 THRD Conduit Body
Mfr # RLC075
Zoro # G807988331
Sold in multiples of 5 for $35.95
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # RLC075
- Zoro # G807988331
- UPC # 92326211987
- Country of Origin India
- Category Conduit Bodies & Covers
Description
34 Threaded Conduit Body, For Use With Threaded RigidIMC Conduit For Pulling Access Or To Split A Run Into Multiple Directions, Removable Cover Allows Access For Maintenance Making Taps Splices To Conductors, Durable Die Cast Aluminum Construction, Premium Powder Coat Finish, Includes NBR Synthetic Rubber Gasket, Stamped Aluminum Cover, Combination Head Screw, UL Listed File E331564, NEMA NEMA 3R Rated, NEC 2014 NEC Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (689)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FRS-R-7)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390A)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- CROUSE HINDS CROUSE HINDS LBD6600 CONDULET CONDUIT OUTLET BODY IRON 2IN CONDUIT OUTLET BODIES AND BOX (LBD6600)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-6CG)
- MELTRIC CONDUIT OUTLET BOX PARTS AND ACCESSORY (61-6A023-1)
- CANTEX Conduit Outlet Body, PVC, LB (5133665)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- CROUSE HINDS Condulet Two Gang Iron 3/4In Conduit Outlet Bodies and Box (FS22)
- RACO Conduit Outlet Body, LB Style, 1-1/4" Hub (LB125)
- Racoorporated Conduit Bodies & Covers