Shop All Conduit Bodies & Covers
Racoorporated
34 Oval Thread Body
Mfr # RLR075
Zoro # G308327417
product price: $7.95
/ea
Sold in multiples of 5 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # RLR075
- Zoro # G308327417
- UPC # 92326213332
- Country of Origin India
- Category Conduit Bodies & Covers
Description
34, Oval Thread Body, For Use With Threaded RigidIMC Conduit For Pulling Access Or To Split A Run Into Multiple Directions, Removable Cover Allows Access For Maintenance Making Taps Splices To Conductors, Durable Die Cast Aluminum Construction, Premium Powder Coat Finish, Includes NBR Synthetic Rubber Gasket, Stamped Aluminum Cover, Combination Head Screw, NEMA 3R Rated, 2014 NEC Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 13.9, 5 HP (VS-5)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 117111S1)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (GRC200)
- POWER FIRST Conduit Body Cover, 2 in., Screw In (30UG86)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 4" (5133109)
- Racoorporated Conduit Bodies & Covers