Shop All Conduit Fittings
Racoorporated
112Serv Entran Elbow
Mfr # RSLB150
Zoro # G608275043
$29.65
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
- Brand Racoorporated
- MFR # RSLB150
- Zoro # G608275043
- UPC # 92326212496
- Country of Origin China
- Category Conduit Fittings
Description
112, Rigid Service Entrance Elbow, Die Cast Aluminum Body, Includes Aluminum Cover Gray Rubber Gasket, For Use With Threaded RigidIMC Conduit For Pulling Access Or To Split A Run Into Multiple Directions, Removable Cover Allows Access For Maintenance Making Taps Splices To Conductors, UL Listed File E331564, NEMA 3R Rated, 2014 NEC Compliant
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
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO3301021)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-650-121-D)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Gray (HS363-S50-GRAY)
- CALCONDUIT Nipple, 3 in. x 12 in., GRC (876724)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/4'' Reducing Washer, 10PK (RW94)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- HILTI Heavy Duty Channel System Conduit Fitting, 4PK (MIC-CU-MAH)
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- GAMPAK CLAMP GROUND BRS1-1/4-2"" (41311)
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Zinc Compression Connector For EMT (49250)
- Racoorporated Conduit Fittings