Shop All Electrical Box Covers
Raco
While In Use Weatherproof Cover, 2-Gang, 2 Gang, In-Use
Mfr # MM2420G
Zoro # G5490698
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2
- Cover Type In-Use
- Width 5-7/16"
- Depth 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # MM2420G
- Zoro # G5490698
- UPC # 050169917312
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5-7/16" |
Depth | 2 3/4" |
Height | 5-29/32" |
Inside Depth | 2 3/4 in |
Details
Item | While In Use Weatherproof Cover |
Box Type | 2-Gang |
Number of Gangs | 2 |
Cover Type | In-Use |
Body Material | Polycarbonate |
Cover Material | Polycarbonate |
Mounting Orientation | Vertical |
Gasket Material | Polyethylene Foam |
Receptacle Type | GFCI |
Color | Gray |
Includes | Attached Gasket and Mounting Hardware |
Standards | UL |
Features | 55-In-1 Configuration, Non-Metallic |
Weight | 0.775 lb. |
Type | Cover |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Description
While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Vertical, Receptacle Type GFCI, Depth 2 3/4 in, Number of Gangs 2, Width 5 1/2 in, Height 5 7/8 in, Features 55-In-1 Configuration, Non-Metallic, Inside Depth 2 3/4 in, Gasket Material Polyethylene Foam, Color Gray, Standards UL, Includes Attached Gasket and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Foot, QOU Crcuit Breakrs, 2 Poles (QOUMF2B)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JKS-400)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- RACO Electrical Box Cover, Square, 809U (809U)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Duplex and Toggle Switch (906C)
- RACO Electrical Box Cover, Square, Steel, Flat (455204)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- RACO Electrical Box Cover, Round, Steel, KO Centered, Flat (8703-5)
- BISSELL HOMECARE Electrical Box Cover, Octagon Box, Octagon (HO148799)
- Raco Electrical Box Covers