Shop All Electrical Box Covers
Raco
While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use
Mfr # MM420W
Zoro # G5490689
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type In-Use
- Width 4-3/16"
- Depth 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # MM420W
- Zoro # G5490689
- UPC # 050169986486
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 4-3/16" |
Depth | 2 3/4" |
Height | 5-29/32" |
Inside Depth | 2 3/4 in |
Details
Item | While In Use Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | In-Use |
Body Material | Polycarbonate |
Cover Material | Polycarbonate |
Mounting Orientation | Horizontal or Vertical |
Gasket Material | Polyethylene Foam |
Standards | UL |
Includes | Attached Gasket and Mounting Hardware |
Color | White |
Features | 16-In-1 Configuration, Non-Metallic |
Receptacle Type | GFCI |
Weight | 0.531 lb. |
Construction | Nonmetallic |
Type | Cover |
Nema Rating | NEMA 3R |
Description
While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type GFCI, Depth 2 3/4 in, Number of Gangs 1, Width 4 1/4 in, Height 5 7/8 in, Features 16-In-1 Configuration, Non-Metallic, Inside Depth 2 3/4 in, Gasket Material Polyethylene Foam, Color White, Standards UL, Includes Attached Gasket and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1403-25)
- RACO Electrical Box, 15.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (688)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6288)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Flat, Blank (832SP)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (878)
- RACO Electrical Box Cover, 1 Gang, Rectangular, 6289, Single Receptical (6289)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Raised (8778)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle and Toggle Switch (871)
- Raco Electrical Box Covers