Shop All Conduit Fittings
Raco
Washer, Reducing, Zinc Plated Steel, 3 In
Mfr # 1387
Zoro # G2723305
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 3" to 2-1/2"
- Color Silver
- Overall Length 1/8 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1387
- Zoro # G2723305
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3" to 2-1/2" |
Overall Length | 1/8 in |
Conduit Size (In.) | 3 x 2-1/2 |
Width | 3.875 in |
Length | 0.125 in |
Height (In.) | 3.813 in |
Trade Size | 3 to 2-1/2 in |
Height | 3.813 in |
Dimensions | 0.125 in x 3.813 in x 3.813 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Function | Reduce the Size of the Opening |
For Use With | Fittings and Enclosures |
Material | Zinc Plated steel |
Conduit Hole | 3" |
Sub-Category | Installation Accessories |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Zinc Plated Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Width 3.875 in, Conduit Size (In.) 3 x 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- RACO Sealing Locknut, 2", Steel (1208)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- RACO INSULATING BUSHING 3" PLASTIC (1412)
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 1" (BL-90-3M)
- Raco Conduit Fittings