Shop All Conduit Fittings
Raco
UF Cable Connector, 1-37/64" L, 2" Conduit
Mfr # 2858
Zoro # G5490628
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Service Entrance
- Conduit Fitting Type Connector
- Color Silver
- Overall Length 1 9/16 in
- Use With - Nonmetallic Building Cable (1) 0000/3, Oval Cable: (1) 000/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2858
- Zoro # G5490628
- UPC # 050169028582
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 9/16 in |
Knockout Size | 2" |
Length | 1.57 in |
Trade Size | 2 in |
Height (In.) | 2-3/4 in |
Cable Size - Anti-Short Bushing | 3 #3/0, 3 #4/0 |
Thread Size | 2 in-11 1/2 |
Width | 3-1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 2 3/4 in |
Dimensions | 1.57 in x 3.5 in x 2.75 in |
Height | 2.75 in |
Cable Size | 3 #3/0, 3 #4/0 |
Description
Threaded Metal Connector, Box Connection 2 in MNPT, For Use With 0000/3, Oval Cable: 000/3, Insulated No, Die Cast Zinc, Standards E195971, UL 514B, UL Listed File E195972, Cable Clamping Method (2) Screws, Color Silver, Connection Type Clamp, Connector Style Straight, Includes Clamp, For Maximum Cable OD 5.83 mm, For Minimum Cable OD 5.19 mm, Overall Height 2 3/4 in, Overall Length 1 9/16 in, Overall Width 3 1/2 in, Thread Size 2 in-11 1/2, Thread Type NPSM, Trade Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 2 Pole, 240/415/440V AC, C Curve (M9F22205)
- GARDNER BENDER Metal Staple, 1/2", PK1000 (MS-1000C)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- RACO Offset Nipple, 2", Die Cast Zinc (1458)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- RACO Combination Coupling, 3/4" Conduit, Steel (1433)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- HALEX 63510 1 in. Rigid Compression Connector (190823)
- Raco Conduit Fittings