Shop All Conduit Fittings
Raco
UF Cable Connector, 1-1/4" Conduit
Mfr # 2855
Zoro # G5490646
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Service Entrance
- Conduit Fitting Type Connector
- Color Silver
- Overall Length 1 5/16 in
- Use With - Nonmetallic Building Cable (1) 10/2, (1) 12/2, (1) 12/3 with Ground; (1) 14/2, (1) 12/3 without Ground, (1) 14/3, Oval Cable: (1) 14/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2855
- Zoro # G5490646
- UPC # 050169028551
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/16 in |
Knockout Size | 1-1/4" |
Cable Size - Anti-Short Bushing | 3 #6, 3 #2 |
Length | 1.313 in |
Thread Size | 1 1/4-11 1/2 |
Height (In.) | 1-5/8 in |
Trade Size | 1 1/4 in |
Width | 2-1/4 in |
Overall Height | 1 5/8 in |
Overall Width | 2 1/4 in |
Cable Size | 3 #6, 3 #2 |
Dimensions | 1.313 in x 2.25 in x 1.625 in |
Height | 1.625 in |
Description
Threaded Metal Connector, Box Connection 1 1/4 in MNPT, For Use With 2/3, Oval Cable: 6/3, Insulated No, Die Cast Zinc, Standards E195971, UL 514B, UL Listed File E195972, Cable Clamping Method (2) Screws, Color Silver, Connection Type Clamp, Connector Style Straight, Includes Clamp, For Maximum Cable OD 6.54 mm, For Minimum Cable OD 4.11 mm, Overall Height 1 5/8 in, Overall Length 1 5/16 in, Overall Width 2 1/4 in, Thread Size 1 1/4-11 1/2, Thread Type NPSM, Trade Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC 90D 1/2"" BELLE (5233823U)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC03)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- RACO EMT COMPR CPLNG"SUL 2" DIE CAST ZINC (2838)
- RACO Locknut, 3", Steel, Non Ul (1199)
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc (1710)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- RACO Combination Coupling, 1-39/64" L, Zinc (1852)
- CANTEX Two Piece Expansion Coupling, 1/2 In., PVC (5144031)
- Raco Conduit Fittings