Shop All Conduit Clamps & Hangers
Raco
Two Hole Conduit Strap, Steel, Size 1"
Mfr # 2094
Zoro # G3753598
product price: $0.22
/ea
Sold in multiples of 100 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1"
- For Use With EMT
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2094
- Zoro # G3753598
- UPC # 050169020944
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.6719" |
Length | 2.944" |
Height | 1 15/64" |
Overall Length | 2 15/16 in |
Length (Straight Wireway) | 2.944 in |
Compatible Pipe Size | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 11/16 in |
Overall Height | 1 1/4 in |
Size | 2.944 in x 0.674 in x 1.23 in |
Trade size | 1 in |
Dimensions | 2.944 in x 0.674 in x 1.23 in |
Each - Width | 0.674 in |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Wire Range 1 in, Compatible Pipe Size 1 in, Steel, Finish Electroplated, Gray, Overall Length 2 15/16 in, Overall Width 11/16 in, Overall Height 1 1/4 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 in, For Use With EMT, Mounting Type Screw On, Resistance Properties Corrosion Resistant, cULus, Steel Thickness 0.03 in, Conduit Straps, Weight 0.03 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- Black (CT-ED-ABM-075-50-BK)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FRS-R-8)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- Raco Conduit Clamps & Hangers