Shop All Conduit Fittings
Raco
Three Piece Coupling, Malleable Iron
Mfr # 1508
Zoro # G5492000
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1508
- Zoro # G5492000
- UPC # 050169015087
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 13/32 in |
Conduit Trade Size | 2 in |
Length | 2.406 in |
Height (In.) | 3-3/8 in |
Trade Size | 2 in |
Width | 3-3/8 in |
Thread Size | 2"-11 1/2 |
Overall Width | 3 3/8 in |
Overall Height | 3 3/8 in |
Inside Diameter | 2.28 in |
Outside Diameter | 3.37 in |
Compatible Conduit Trade Size | 2 in |
Height | 3.375 in |
Dimensions | 2.406 in x 3.375 in x 3.375 in |
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 2 in, Overall Length 2 13/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 2 In.-11 1/2, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 3 3/8 in, Overall Width 3 3/8 in, Weight 2.01 lb, Color Gray, Compatible Conduit Trade Size 2 in, Connection Orientation Straight, Connection Type Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520CP)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- RACO Hub, 1-59/64" L, 1-1/2" Conduit Size (1706)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Emt Insulating Bushing, 1" (2174RAC)
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- RACO Set Screw Coupling, 1-1/4" Conduit (3025)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In (RB250-150)
- Raco Conduit Fittings