Shop All Conduit Fittings
Raco
Three Piece Coupling, 1/2" Conduit
Mfr # 1502
Zoro # G5492901
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 1 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1502
- Zoro # G5492901
- UPC # 050169015025
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/32 in |
Conduit Trade Size | 1/2 in |
Length | 1.094 in |
Height (In.) | 1.219 in |
Trade Size | 1/2 in |
Width | 1.219 in |
Thread Size | 1/2"-14 |
Overall Width | 1 7/32 in |
Outside Diameter | 1.21 in |
Inside Diameter | 0.76 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 7/32 in |
Dimensions | 1.094 in x 1.219 in x 1.219 in |
Height | 1.219 in |
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 1/2 in, Overall Length 1 3/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 1/2 In.-14, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 7/32 in, Overall Width 1 7/32 in, Weight 0.27 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Connection Orientation Straight, Connection Type Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MG ELECTRONICS 12VDC 1A (AC-DC) Power supply with screw terminals (ST-121A)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK (HBL2813BK)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- RACO Grounding Conector, 3/4 In., Nylon, Straght (3513-3)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- RACO Reducing Bushing, 2" to 3/4" Conduit Size (1153)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In (3302)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- Raco Conduit Fittings