Shop All Conduit Fittings
Raco
Three Piece Coupling, 1-3/8" L, 1" Conduit
Mfr # 1504
Zoro # G5492597
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1504
- Zoro # G5492597
- UPC # 050169015049
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/8 in |
Conduit Trade Size | 1 in |
Length | 1.375 in |
Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Height (In.) | 1-3/4 in |
Width | 1-3/4 in |
Outside Diameter | 1.75 in |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Compatible Conduit Trade Size | 1 in |
Inside Diameter | 1.21 in |
Height | 1.75 in |
Dimensions | 1.375 in x 1.75 in x 1.75 in |
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 1 in, Overall Length 1 3/8 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 1 In.-11 1/2, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Weight 0.32 lb, Color Gray, Compatible Conduit Trade Size 1 in, Connection Orientation Straight, Connection Type Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O (RUMC31BD)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- RACO Set Screw Coupling, 1-1/2" Conduit (3026)
- RACO Locknut, 5 ", Steel (1020)
- RACO Reducing Washer, 4", To 2", Steel (1392)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- Raco Conduit Fittings