Shop All Conduit Fittings
Raco
Three Piece Coupling, 1-1/2" Conduit
Mfr # 1506
Zoro # G5492070
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1506
- Zoro # G5492070
- UPC # 050169015063
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/4 in |
Conduit Trade Size | 1 1/2 in |
Length | 2.266 in |
Width | 2-3/4 in |
Trade Size | 1 1/2 in |
Height (In.) | 2-3/4 in |
Thread Size | 1 1/2"-11 1/2 |
Inside Diameter | 1.81 in |
Outside Diameter | 2.75 in |
Overall Width | 2 3/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 2 3/4 in |
Height | 2.75 in |
Dimensions | 2.266 in x 2.75 in x 2.75 in |
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 1 1/2 in, Overall Length 2 1/4 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 3/4 in, Overall Width 2 3/4 in, Weight 1.3 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation Straight, Connection Type Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 8Ft Power Cord C14-C15 15Amp Blue (PWCD-C14C15-15A-08F-BLU)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- HUBBELL Single Pole Connector, Non-Met Cover, Gren (HBLNCGN)
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- RACO Bonding Locknut, 7/32" L, 1" Conduit (1244)
- RACO CONNECTOR FLEX AC/MC 90 3/4" ZINC (2693)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- HALEX Nipple Conduit In/Outdoor 2In (07020)
- Raco Conduit Fittings