Shop All Conduit Fittings
Raco
Three Piece Coupling, 1-11/16" L
Mfr # 1505
Zoro # G5492201
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1505
- Zoro # G5492201
- UPC # 050169015056
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 11/16 in |
Conduit Trade Size | 1 1/4 in |
Length | 1.688 in |
Width | 2.156 in |
Trade Size | 1 1/4 in |
Height (In.) | 2.156 in |
Thread Size | 1 1/4"-11 1/2 |
Overall Height | 2 1/8 in |
Overall Width | 2 1/8 in |
Outside Diameter | 2.15 in |
Compatible Conduit Trade Size | 1 1/4 in |
Inside Diameter | 1.56 in |
Height | 2.156 in |
Dimensions | 1.688 in x 2.156 in x 2.156 in |
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 1 1/4 in, Overall Length 1 11/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 1/8 in, Overall Width 2 1/8 in, Weight 0.83 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16166)
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P YL (HBL26W75)
- SIEMENS Cover, Silver, Metal, Plastic, 22mm (3SU1950-0DV80-0AA0)
- RACO Combination Coupling, 1" Conduit (1434)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- Raco Conduit Fittings