Shop All Conduit Fittings
This Product is Discontinued
Raco
Threaded Coupling, 1-3/32" L, 3/4" Conduit (Discontinued)
Mfr # 1853-20
Zoro # G5493321
This Product is Discontinued
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Overall Length 1 3/32 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1853-20
- Zoro # G5493321
- UPC # 050169913116
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/32 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Finish | Plain |
Item | Threaded Coupling |
Includes | Clamp |
For Use With | Threaded RMC |
Material | Steel |
Compatible Conduit Type | IMC, RMC |
Description
Threaded Coupling, Steel, Trade Size 3/4 in, Overall Length 1 3/32 in, Finish Plain, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Coupling, For Use With Threaded RMC, For Conduit Type RMC, IMC, Compatible Conduit Trade Size 3/4 in, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.