Shop All Electrical Box Hardware
Raco
Switch Box, Box Accessory, 1 Gang, Steel, Wall Box
Mfr # 560
Zoro # G1938094
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Type Switch Box;Box
- Number of Gangs 1
- Material Steel
- Nominal Depth 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 560
- Zoro # G1938094
- UPC # 50169005606
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Nominal Depth | 2.75 in |
Length | 4.219 in |
Width | 2.25 in |
Depth | 2.75 in |
Height | 4.219 in |
Actual Depth | 2.75 in |
Each - Width | 2.250 in |
Description
Gangable switch boxes offer the option of constructing a box to hold two or more devices. Plaster ears allow a box to be used in old work applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT508FL-OR-100)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 1/2 In, Pk50 (CO0809Z1)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSRED2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2713R)
- RACO Closure Plug, NOVAL Accessory, 0 Gang, Zinc, Floor Box (5270-0)
- RACO Plastic Far Side Support, Support, Far-Side, Plastic Accessory, Plastic, Mounting Bracket (978)
- RACO Mud Ring, Ring Accessory, 2 Gang, 885, Floor Box (885)
- RACO Mud Ring, 781, Square Box (781)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (793)
- NVENT CADDY Box Support Bracket, Steel, - (766A)
- Raco Electrical Box Hardware