Shop All Electrical Box Hardware
Raco
Switch Box, Box Accessory, 1 Gang, Steel, Wall Box
Mfr # 502
Zoro # G8638398
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Number of Gangs 1
- Type Switch Box;Box
- Material Steel
- Length 3.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 502
- Zoro # G8638398
- UPC # 50169005026
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 3.375 in |
Width | 3.969 in |
Depth | 2.5 in |
Height | 3.375 in |
Each - Width | 4.139 in |
Details
Item | Switch Box |
Accessory Type | Box |
Number of Gangs | 1 |
Type | Switch Box;Box |
Material | Steel |
Box Type | Wall Box |
Color | Gray |
Features | 3 in. x 2 in., 2-1/2 in. deep; Includes B bracket for mounting to metal or wood studs with 5/8 in. set back; Gangable switch boxes offer the option of constructing a box to hold two or more devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Supplied with eight 1/2 in. knockouts; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Bracket Type | B, for Wood Studs |
Gangable | Yes |
Cubic Capacity | 12.5 cu.in |
Knockouts | 1/2 in |
Number of Gang(s) | 1-Gang |
Product Type | Steel Boxes and Covers |
Standard | UL Listed |
Wiring System | Conduit |
Fire Resistance | Yes |
Certified Listed | UL Listed |
Packaging Type | No Packaging |
Description
Used to house wiring devices such as switches or outlets. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280VH)
- INTERMATIC Dialtimer 24Hr Indoor (T101D89)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- SQUARE D Molded Case Circuit Breaker, BDL Series 15A, 3 Pole, 347/600V AC, B Curve (BDL36015)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2713R)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (772)
- RACO Box Support Bracket, Bracket Accessory, 0 Gang, Steel, Electrical Box (936)
- RACO Mud Ring, 777, Square Box (777)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2713)
- RACO Outlet Box, Box Accessory, 2 Gang, Steel, Wall Box (8189)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E0202)
- Raco Electrical Box Hardware