Shop All Conduit Fittings
Raco
Super Coupling, 3", 3 pcs.
Mfr # 1532RAC
Zoro # G3755363
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.33 in
- Features RACO three-piece couplings provide concrete-tight connections; All components are zinc electro plated for corrosion protection; Reduces installation time; Eliminates field threading; Lighter than the traditional malleable iron 3-piece coupling; Compact size makes installation easier where space is limited; No need to disassemble the compression nut and ring
- Length 3.33 in
- Standards UL Listed
- Application To Coupling Conduits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1532RAC
- Zoro # G3755363
- UPC # 050169015322
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.33 in |
Length | 3.33 in |
Height (In.) | 4.1 in |
Trade Size | 3 in |
Width | 4.100 in |
Height | 4.1 in |
Dimensions | 3.33 in x 4.1 in x 4.1 in |
Details
Item | Super Coupling,3",3 pcs. |
Features | RACO three-piece couplings provide concrete-tight connections; All components are zinc electro plated for corrosion protection; Reduces installation time; Eliminates field threading; Lighter than the traditional malleable iron 3-piece coupling; Compact size makes installation easier where space is limited; No need to disassemble the compression nut and ring |
Standards | UL Listed |
Application | To Coupling Conduits |
Certified Listed | UL Listed |
Description
Super Coupling,3 In.,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (5174-0)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SBO2V03)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1241L10)
- RACO NMSC Connector, 15/16" L, 3/4" Conduit (2863)
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- RACO Compression Connector, Steel (2906RT)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- Raco Conduit Fittings