Shop All Conduit Clamps & Hangers
Raco
Strap Svc Entr, (3)4 Awg, (3)3 Awg, (3)2 Awg
Mfr # 2442
Zoro # G3754200
product price: $0.56
/ea
Sold in multiples of 100 for $56.00
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Width 0.625 in
- Length 1.859 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2442
- Zoro # G3754200
- UPC # 050169024423
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.625 in |
Length | 1.859 in |
Height | 0.75 in |
Cable Size | 3 #4, 3 #3, 3 #2 |
Each - Width | 0.625 in |
Dimensions | 1.859 in x 0.625 in x 0.75 in |
Size | 1.859 in x 0.625 in x 0.75 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Conduit Type | Service Entrance |
Product Type | Commercial Fittings |
Certified Listed | UL Listed |
Standard | UL Listed |
Accessory Type | Fitting |
Fitting Type | Straps |
Features | All steel construction provides durability of installation; Electro zinc plated for added corrosion protection; Additional sizes available |
Description
Strp Svc Entr,(3)4 Awg,(3)3 Awg,(3)2 Awg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Red (WL-SW-025-25-RD)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, IP 65, 30mm, 10A (9001KS11K3H13)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5912)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 3/4", Steel (2233)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- RACO Right Angle Clamp, Size 4" (2366RC)
- RACO Clamp Back, Malleable Iron, Size 3" (1349)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- RACO Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel (2246-2)
- GAMPAK CONDUIT HANGER STEEL #3 (49135)
- Raco Conduit Clamps & Hangers