Shop All Conduit Clamps & Hangers
Raco
Strap, Svc Entr, 3 No.8 Awg, 3 No.6 Awg, Stl
Mfr # 2441
Zoro # G3754243
product price: $0.63
/ea
Sold in multiples of 100 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Width 0.625 in
- Length 1.625 in
- Height 0.579 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2441
- Zoro # G3754243
- UPC # 050169024416
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.625 in |
Length | 1.625 in |
Height | 0.579 in |
Cable Size | 3 #8, 3 #6 |
Size | 1.625 in x 0.625 in x 0.579 in |
Each - Width | 0.625 in |
Dimensions | 1.625 in x 0.625 in x 0.579 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Conduit Type | Service Entrance |
Product Type | Commercial Fittings |
Fitting Type | Straps |
Features | All steel construction provides durability of installation; Electro zinc plated for added corrosion protection; Additional sizes available |
Description
Strap,Svc Entr,3 No.8 Awg,3 No.6 Awg,Stl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240 W, 10A, DIN Rail (1SVR360663R1001)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CJC-R63/C)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Black (WL922-BK-10)
- RACO Electrical Box Extension Ring, Box Accessory, Steel, Ceiling/Wall Box (111)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron (1302)
- RACO Right Angle Clamp, Size 1-1/4" (2355RC)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- RACO Strap, Steel, Size 3/8" (2081)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- Raco Conduit Clamps & Hangers