Shop All Conduit Clamps & Hangers
Raco
Strap Svc Ent, (3)1Awg, (3)1/0Awg, (3)2/0Awg
Mfr # 2443
Zoro # G3754219
product price: $0.79
/ea
Sold in multiples of 50 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Width 1.000 in
- Length 1.656 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2443
- Zoro # G3754219
- UPC # 50169024430
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.000 in |
Length | 1.656 in |
Height | 1 in |
Cable Size | 3 #1, 3 #1/0, 3 #2/0 |
Each - Width | 1.000 in |
Size | 1.656 in x 1 in x 1 in |
Dimensions | 1.656 in x 1 in x 1 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Conduit Type | Service Entrance |
Fitting Type | Straps |
Standard | UL Listed |
Accessory Type | Fitting |
Certified Listed | UL Listed |
Product Type | Commercial Fittings |
Features | All steel construction provides durability of installation; Electro zinc plated for added corrosion protection; Additional sizes available |
Description
Strp Svc Ent,(3)1Awg,(3)1/0Awg,(3)2/0Awg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 25A, Non-Indicating (DCT25-2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (IG8362GYSA)
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- RACO Parallel Clamp, Size 1" (2324PC)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- GAMPAK STRAP TWO HOLE 1-1/2""EMT (49824)
- Raco Conduit Clamps & Hangers