Shop All Conduit Clamps & Hangers
Raco
Strap, Steel, Size 4"
Mfr # 1341
Zoro # G3753397
product price: $4.69
/ea
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 4"
- Width 1.300 in
- Length 6.829 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1341
- Zoro # G3753397
- UPC # 050169013410
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.300 in |
Length | 6.829 in |
Height | 4.804 in |
Each - Width | 1.300 in |
Trade size | 4 in |
Dimensions | 6.829 in x 1.3 in x 4.804 in |
Size | 6.829 in x 1.3 in x 4.804 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 4" |
Conduit Type | Rigid/IMC |
Connector Type | Push-On |
Fitting Type | Straps/Clampbacks |
Environmental Conditions | Wet Location |
Product Type | Commercial Fittings |
Features | Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Snap on style allows easy positioning before mounting; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in. |
Description
Strap,Rgd/Imc/Emt,1-Hole,4 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- CABLE WHOLESALE 1 Keystone Jack, Single Gang Decora Wall Plate Insert - White (302-1D-W)
- ELESA Mechanical position Indicators, DD51-AR-004.0-D-C2 (DD51)
- RACO Parallel Clamp, Size 1" (2324PC)
- RACO Conduit Hanger, Steel, Size 1/2" (2052TH)
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Mall Iron (1305)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- ABB 5PK 34 Conduit Clamp (E977EC-CTN)
- Raco Conduit Clamps & Hangers