Shop All Conduit Clamps & Hangers
Raco
Strap, Steel, Size 3/8"
Mfr # 2081
Zoro # G3753187
product price: $0.19
/ea
Sold in multiples of 100 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3/8"
- Width 0.570 in
- Length 1.347 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2081
- Zoro # G3753187
- UPC # 050169020814
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.570 in |
Length | 1.347 in |
Height | 0.545 in |
Each - Width | 0.570 in |
Trade size | 3/8 in |
Size | 1.347 in x 0.57 in x 0.545 in |
Dimensions | 1.347 in x 0.57 in x 0.545 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 3/8" |
Conduit Type | Armored Cable/Metal Clad (AC/MC) |
Fitting Type | Straps |
Product Type | Commercial Fittings |
Features | All steel construction ensures mechanical protection; Zinc electroplated for corrosion protection |
Item Type | 4D |
Description
Strap,Ac/Mc 1-Hole,3/8 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Old Work Box Mount, Pre-Galvanized Steel, 0.25-1.5in Drywall (DSI2A)
- KABLE KONTROL Kable Kontrol® 11" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT11-50-Natural)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- GAMPAK COUPLE EMT/FLEX 1/2-3/8"" (49279)
- RACO Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel (2246-2)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- RACO Strap, Malleable Iron, Size 3" (1312)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron (1302)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- Raco Conduit Clamps & Hangers