Shop All Conduit Clamps & Hangers
Raco
Strap, Size 3-1/2"
Mfr # 1340
Zoro # G3751498
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3-1/2"
- Width 1.276 in
- Length 6.352 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1340
- Zoro # G3751498
- UPC # 050169013403
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.276 in |
Length | 6.352 in |
Height | 4.059 in |
Size | 6.352 in x 1.276 in x 4.059 in |
Each - Width | 1.276 in |
Dimensions | 6.352 in x 1.276 in x 4.059 in |
Trade size | 3-1/2 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 3-1/2" |
Conduit Type | Rigid/IMC |
Fitting Type | Straps/Clampbacks |
Connector Type | Push-On |
Environmental Conditions | Wet Location |
Product Type | Commercial Fittings |
Features | Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Snap on style allows easy positioning before mounting; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in. |
Description
Strap,Rgd/Imc/Emt,1-Hole,3-1/2 In.,Stl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- RACO Conduit Hanger, Steel, Size 1/2" (2052TH)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- RACO Right Angle Clamp, Size 4" (2366RC)
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Mall Iron (1305)
- GARDNER BENDER CONDUIT STRAP PLTIC 3/4"" (GCC-220)
- Raco Conduit Clamps & Hangers