Shop All Conduit Clamps & Hangers
Raco
Strap, Size 3-1/2"
Mfr # 1314
Zoro # G3751559
Sold in multiples of 5 for $244.95
$244.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Iron
- Nominal Conduit/Pipe 3-1/2"
- For Use With Conduit
- Width 2.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1314
- Zoro # G3751559
- UPC # 050169013144
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.000 in |
Length | 7.875 in |
Thread Size | 45/64 in |
Height | 4.406 in |
Overall Length | 7 7/8 in |
Overall Width | 2 in |
Compatible Nominal Conduit/Pipe Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Height | 4 13/32 in |
Dimensions | 7.875 in x 2 in x 4.406 in |
Size | 7.875 in x 2 in x 4.406 in |
Trade size | 3-1/2 in |
Each - Width | 2.000 in |
Description
Conduit & Pipe Clamp, Thread Size 45/64 in, Iron, Finish Electroplated, Overall Length 7 7/8 in, Overall Width 2 in, Overall Height 4 13/32 in, Compatible Conduit Trade Size 3 1/2 in, Compatible Conduit Type Rigid, RMC, Compatible Nominal Conduit/Pipe Size 3 1/2 in, Wet or Dry Locations, For Use With Conduit, Mounting Type Screw On, Hole Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Mall Iron (1305)
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- Raco Conduit Clamps & Hangers