Shop All Conduit Clamps & Hangers
Raco
Strap, Size 2-1/2"
Mfr # 1310
Zoro # G3750621
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Iron
- Nominal Conduit/Pipe 2-1/2"
- For Use With Conduit
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1310
- Zoro # G3750621
- UPC # 050169013106
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.313 in |
Length | 5.375 in |
Thread Size | 35/64 in |
Height | 3.031 in |
Overall Length | 5 3/8 in |
Overall Width | 1 5/16 in |
Compatible Conduit Trade Size | 2 1/2 in |
Compatible Nominal Conduit/Pipe Size | 2 1/2 in |
Overall Height | 3 1/32 in |
Compatible Pipe Size | 2 1/2 in |
Size | 5.375 in x 1.313 in x 3.031 in |
Each - Width | 1.313 in |
Dimensions | 5.375 in x 1.313 in x 3.031 in |
Trade size | 2-1/2 in |
Description
Conduit & Pipe Clamp, Thread Size 35/64 in, Compatible Pipe Size 2 1/2 in, Iron, Finish Electroplated, Overall Length 5 3/8 in, Overall Width 1 5/16 in, Overall Height 3 1/32 in, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type Rigid, RMC, Compatible Nominal Conduit/Pipe Size 2 1/2 in, Wet or Dry Locations, For Use With Conduit, Mounting Type Screw On, Hole Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (AF14)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1", Steel (2234)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- Raco Conduit Clamps & Hangers