Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel
Mfr # 2246-2
Zoro # G3755460
product price: $26.75
/ea
Sold in multiples of 5 for $133.75
$133.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 6"
- Width 1.250 in
- Length 12.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2246-2
- Zoro # G3755460
- UPC # 050169224625
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.250 in |
Length | 12.141 in |
Height | 6.594 in |
Size | 12.141 in x 1.25 in x 6.594 in |
Dimensions | 12.141 in x 1.25 in x 6.594 in |
Each - Width | 1.250 in |
Trade size | 6 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 6" |
Conduit Type | Rigid/IMC |
Environmental Conditions | Wet Location |
Fitting Type | Straps |
Product Type | Commercial Fittings |
Features | Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Not UL Listed; Available in trade sizes of 1/2 in. through 6 in. |
Description
Strap,Rgd/Imc/Flx,2-Hole,6 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24D)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Brown (HS365-S50-BROWN)
- HUBBELL Receptacle, Orng, Female, 4-4/0, Taper Nose (HBLFRO)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (XTCE050D00A)
- RACO Clamp, Right Angle, 3" (2362RC)
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/2", Steel (1336)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- Raco Conduit Clamps & Hangers