Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel
Mfr # 2242
Zoro # G3753981
product price: $1.79
/ea
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 4"
- Width 1.009 in
- Length 7.781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2242
- Zoro # G3753981
- UPC # 050169022429
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.009 in |
Length | 7.781 in |
Height | 4.611 in |
Dimensions | 7.781 in x 1.009 in x 4.611 in |
Each - Width | 1.009 in |
Size | 7.781 in x 1.009 in x 4.611 in |
Trade size | 4 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 4" |
Conduit Type | EMT |
Standard | cULus Listed |
Fitting Type | Straps |
Environmental Conditions | Wet Location |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Features | Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Available in trade sizes of 1/2 in. through 6 in. |
Description
Strap,Rgd/Imc/Flex,2-Hole,4 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- PARTNERS BRAND Cable Ties, 50#, 9", Natural, 1000/Case (CT950)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 45A, 600V AC, Non-Indicating (FRS-R-45)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- RACO Strap, Malleable Iron, Size 3" (1312)
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 3/4", Steel (2233)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- EATON B-LINE Grid Wire Clamp, Steel, Zinc Plated (BM5)
- Raco Conduit Clamps & Hangers