Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc/Flex, 2-Hole, 3/4", Steel
Mfr # 2233
Zoro # G3753841
Sold in multiples of 100 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Rigid/IMC
- Width 0.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2233
- Zoro # G3753841
- UPC # 050169022337
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.57" |
Length | 2.836" |
Height | 1 3/32" |
Overall Length | 2 27/32 in |
Length (Straight Wireway) | 2.836 in |
Overall Width | 19/32 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Mounting Hole Diameter | 0.188 in |
Overall Height | 1 3/32 in |
Dimensions | 2.836 in x 0.57 in x 1.088 in |
Each - Width | 0.570 in |
Size | 2.836 in x 0.57 in x 1.088 in |
Trade size | 3/4 in |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 1 1/16 in, Wire Range 0.75 in, Compatible Pipe Size 3/4 in, Steel, Finish Electroplated, Gray, Overall Length 2 27/32 in, Overall Width 19/32 in, Overall Height 1 3/32 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.188 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, cULus, Steel Thickness 0.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO While In Use Weatherproof Cover, 2-Gang, 2 Gang, In-Use (MM2420G)
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA44CCOL)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 1/2 in Size, Electroplated Steel (2082)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- HALEX Connector Cable Clamp Nm 2Inch (05120)
- Raco Conduit Clamps & Hangers