Shop All Conduit Fittings
Raco
STRAP RGD/IMC/FLEX 2-HOLE 3" STEEL
Mfr # 2240
Zoro # G4282997
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Straps
- Overall Length 6.55 in
- Features Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Available in trade sizes of 1/2 in. through 6 in.
- Length 6.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2240
- Zoro # G4282997
- UPC # 50169022405
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 6.55 in |
Length | 6.55 in |
Width | 1.003 in |
Trade Size | 3 in |
Height (In.) | 3.557 in |
Height | 3.557 in |
Dimensions | 6.55 in x 1.003 in x 3.557 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Straps |
Item | EMT-Rigid/IMC 2-Hole Strap,3",Steel |
Features | Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Available in trade sizes of 1/2 in. through 6 in. |
Application | Commercial Fittings |
Material | Steel |
Standards | cULus Listed |
Certified Listed | cULus Listed |
Fitting Type | Straps |
Conduit Type | EMT |
Environmental Conditions | Wet Location |
Description
EMT-Rigid/IMC 2-Hole Strap,3 In.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable 22575 Powerstrip 8-Outlet With Timer - White (3270485)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x24 (A6624T1T)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE12X12X6NK)
- ZORO SELECT Angle Adapter, 60 A, Cast Aluminum (AP2030)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- RACO Locknut, 2" Conduit, 15/64" L, Steel (1008)
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- RACO Noninsulated Connector, Gray, Nylon (4734)
- RACO Compression Connector, 2" Conduit Size (2808)
- RACO Connector, Flex Ac/Mc, 2", Mall Iron (2108)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- Raco Conduit Fittings