Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc/Flex, 2-Hole, 3-1/2", Steel
Mfr # 2241
Zoro # G3753957
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3-1/2"
- Width 1.003 in
- Length 7.498 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2241
- Zoro # G3753957
- UPC # 050169022412
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.003 in |
Length | 7.498 in |
Height | 4.144 in |
Dimensions | 7.498 in x 1.003 in x 4.144 in |
Trade size | 3-1/2 in |
Size | 7.498 in x 1.003 in x 4.144 in |
Each - Width | 1.003 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 3-1/2" |
Conduit Type | EMT |
Certified Listed | cULus Listed |
Fitting Type | Straps |
Product Type | Commercial Fittings |
Standard | cULus Listed |
Environmental Conditions | Wet Location |
Features | Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Available in trade sizes of 1/2 in. through 6 in. |
Description
Strap,Rgd/Imc/Flex,2-Hole,3-1/2 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012100B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Blue (HS357-S100-BLUE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- LEVITON Receptacle White 20A (CBR20-00W)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- RACO Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel (2246-2)
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- L.H. DOTTIE L.H. Dottie 1/4'' Beam Clamp, 50PK (BK14)
- Raco Conduit Clamps & Hangers