Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel
Mfr # 2238
Zoro # G3753948
product price: $0.52
/ea
Sold in multiples of 25 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With Rigid/IMC
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2238
- Zoro # G3753948
- UPC # 050169022382
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1" |
Length | 5.1094" |
Height | 2 29/64" |
Overall Length | 5 3/32 in |
Length (Straight Wireway) | 5.109 in |
Overall Height | 2 7/16 in |
Compatible Pipe Size | 2 in |
Overall Width | 1 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Mounting Hole Diameter | 0.266 in |
Dimensions | 5.105 in x 1 in x 2.44 in |
Each - Width | 1.000 in |
Size | 5.105 in x 1 in x 2.44 in |
Trade size | 2 in |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 2 3/8 in, Wire Range 2 in, Compatible Pipe Size 2 in, Steel, Finish Electroplated, Gray, Overall Length 5 3/32 in, Overall Width 1 in, Overall Height 2 7/16 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 2 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.266 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, cULus, Steel Thickness 0.07 in, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Red, 500 ft Length (18UL1007TPCRED500)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1", Steel (2234)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- RACO Clamp, Right Angle, 2" (2358RC)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- AMERICAN IMAGINATIONS 2 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36630)
- Raco Conduit Clamps & Hangers