Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc/Flex, 2-Hole, 2-1/2", Steel
Mfr # 2239
Zoro # G3753887
Sold in multiples of 25 for $20.25
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 2-1/2"
- Width 1.000 in
- Length 5.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2239
- Zoro # G3753887
- UPC # 050169022399
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.000 in |
Length | 5.96 in |
Height | 2.97 in |
Trade size | 2-1/2 in |
Size | 5.96 in x 1 in x 2.97 in |
Each - Width | 1.000 in |
Dimensions | 5.96 in x 1 in x 2.97 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 2-1/2" |
Conduit Type | EMT |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Fitting Type | Straps |
Product Type | Commercial Fittings |
Environmental Conditions | Wet Location |
Features | Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Available in trade sizes of 1/2 in. through 6 in. |
Description
Strap,Rgd/Imc/Flex,2-Hole,2-1/2 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Spring Nut, 316 SS, 1/2 in (S60000CN41)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- RACO Clamp Back, Malleable Iron, Size 3" (1349)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- Raco Conduit Clamps & Hangers